Men's Athletic Shoe, Blue, 10 1/2, TB0A5Z3U484

  • Mfr # TB0A5Z3U48410500M

  • Zoro # G716494770


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Static Dissipative
No
Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Closure
Lace Up
Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z3U48410500M
Zoro #
G716494770
UPC #
194115982297
Country of Origin
Viet Nam

Dimensions

Width
M
Size
10 1/2
Overall Height
3 in

Details

Static Dissipative
No
Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Style Number
TB0A5Z3U484
Conductive
No
Midsole Technology
Anti-Fatigue
Gender
Men's
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily
1
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
All-Leather Upper
No
Toe Shape
Round
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Color
Blue
Liner Material
Mesh
Toe Cap Material
Composite
Wide Toe Cap
No
Item
Athletic Shoe
Removable Insole
Yes
Liner Technology
Moisture Wicking
Shank Material
Fiberglass
Construction
Cemented
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Heel - Dry
1
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Oily
1
Waterproof
No
Midsole Material
EVA
Heel Definition
Defined Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10 1/2, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.