Men's Athletic Shoe, Blue, 10 1/2, TB0A5Z3U484

  • Mfr # TB0A5Z3U48410500W

  • Zoro # G116495131


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Color
Blue
Midsole Technology
Anti-Fatigue
Electrical Hazard Rated
Yes
Overall Height
3 in
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z3U48410500W
Zoro #
G116495131
UPC #
194115983560
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
10 1/2
Width
W

Details

Color
Blue
Midsole Technology
Anti-Fatigue
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Closure
Lace Up
Toe Shape
Round
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
1
Maximum Heat Rating
248 Degrees F
Liner Technology
Moisture Wicking
Wide Toe Cap
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Heel Definition
Defined Heel
Non Metallic Upper
Yes
Waterproof
No
All-Leather Upper
No
Outsole Material
Rubber
Gender
Men's
Shank Material
Fiberglass
Liner Material
Mesh
ASTM Standards Met
Electrical Hazard (EH)
Style Family
Athletic Shoe
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily
1
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
1
Insulated
No
Non-Marking Sole
Yes
Style Number
TB0A5Z3U484
Puncture-Resistant Sole
No
Midsole Material
EVA
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Removable Insole
Yes
For Outdoor Traction
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10 1/2, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.