Men's Athletic Shoe, Blue, 11, TB0A5Z3U484

  • Mfr # TB0A5Z3U48411000M

  • Zoro # G916495041


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Midsole Technology
Anti-Fatigue
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z3U48411000M
Zoro #
G916495041
UPC #
194115982419
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
11
Width
M

Details

Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Midsole Technology
Anti-Fatigue
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Toe Cap Material
Composite
Non-Marking Sole
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily
1
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Completely Non Metallic
Yes
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1
Static Dissipative
No
Non Metallic Upper
Yes
Heel Definition
Defined Heel
Insulated
No
Puncture-Resistant Sole
No
Waterproof
No
Item
Athletic Shoe
Maximum Heat Rating
248 Degrees F
Removable Insole
Yes
Color
Blue
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
1
Style Number
TB0A5Z3U484
Midsole Material
EVA
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Shank Material
Fiberglass
All-Leather Upper
No
Style Family
Athletic Shoe
Toe Shape
Round
Ninety-Degree Heel
Yes
Wide Toe Cap
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
1

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 11, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.