Shop TIMBERLAND PRO

Men's Athletic Shoe, Blue, 11, TB0A5Z3U484

  • Mfr # TB0A5Z3U48411000W
  • Zoro # G916494907

product price: 
$
129.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Waterproof
No
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
For Outdoor Traction
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5Z3U48411000W
Zoro #
G916494907
UPC #
194115983607
Country of Origin
Viet Nam
Item
Athletic Shoe
Waterproof
No
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
For Outdoor Traction
Yes
Midsole Technology
Anti-Fatigue
Oil-Resisting Sole
Yes
Style Number
TB0A5Z3U484
Closure
Lace Up
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Shank Material
Fiberglass
Liner Material
Mesh
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Oily
1
Metatarsal Guard
No
All-Leather Upper
No
Wide Toe Cap
No
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Ninety-Degree Heel
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
1
Gender
Men's
Style Family
Athletic Shoe
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Heel Definition
Defined Heel
Midsole Material
EVA
ASTM Standards Met
Electrical Hazard (EH)
Conductive
No
Maximum Heat Rating
248 Degrees F
Color
Blue
Toe Cap Material
Composite
Toe Type
Safety-Toe
Footwear Style
Athletic Shoe
Upper Material
Microfiber
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Includes Metatarsal Guard
No
Wire Color
Blue

Dimensions

Overall Height
3 in
Size
11
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 11, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.