Men's Athletic Shoe, Blue, 12, TB0A5Z3U484

  • Mfr # TB0A5Z3U48412000W

  • Zoro # G616494979


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Wet
1
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Midsole Technology
Anti-Fatigue
Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z3U48412000W
Zoro #
G616494979
UPC #
194115983683
Country of Origin
Viet Nam

Dimensions

Width
W
Overall Height
3 in
Size
12

Details

Slip-Resistance Value - SATRA Forefoot - Wet
1
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Midsole Technology
Anti-Fatigue
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Color
Blue
For Outdoor Traction
Yes
Gender
Men's
Item
Athletic Shoe
Outsole Material
Rubber
Construction
Cemented
Puncture-Resistant Sole
No
Conductive
No
Toe Shape
Round
Completely Non Metallic
Yes
Waterproof
No
Midsole Material
EVA
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Style Family
Athletic Shoe
Closure
Lace Up
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
1
Non-Marking Sole
Yes
Metatarsal Guard
No
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Shank Material
Fiberglass
All-Leather Upper
No
Liner Material
Mesh
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
1
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
ASTM Standards Met
Electrical Hazard (EH)
Non Metallic Upper
Yes
Removable Insole
Yes
Toe Cap Material
Composite
Heel Definition
Defined Heel
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Style Number
TB0A5Z3U484

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 12, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.