Men's Athletic Shoe, Blue, 13, TB0A5Z3U484

  • Mfr # TB0A5Z3U48413000M

  • Zoro # G016494807


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z3U48413000M
Zoro #
G016494807
UPC #
194115982716
Country of Origin
Viet Nam

Dimensions

Width
M
Size
13
Overall Height
3 in

Details

Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
1
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Shank Material
Fiberglass
Gender
Men's
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Outsole Material
Rubber
Completely Non Metallic
Yes
Midsole Material
EVA
Wide Toe Cap
No
Closure
Lace Up
All-Leather Upper
No
Style Number
TB0A5Z3U484
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Liner Material
Mesh
Non Metallic Upper
Yes
Color
Blue
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily
1
Item
Athletic Shoe
Ninety-Degree Heel
Yes
Toe Shape
Round
Style Family
Athletic Shoe
Waterproof
No
Oil-Resisting Sole
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Cap Material
Composite
Midsole Technology
Anti-Fatigue
Puncture-Resistant Sole
No
Conductive
No
Heel Definition
Defined Heel
Electrical Hazard Rated
Yes
ASTM Standards Met
Electrical Hazard (EH)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 13, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.