Men's Athletic Shoe, Blue, 13, TB0A5Z3U484

  • Mfr # TB0A5Z3U48413000W

  • Zoro # G316494934


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Metatarsal Guard
No
Style Family
Athletic Shoe
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Oily
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z3U48413000W
Zoro #
G316494934
UPC #
194115983706
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
W
Size
13

Details

Item
Athletic Shoe
Waterproof
No
Metatarsal Guard
No
Style Family
Athletic Shoe
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Oily
1
Completely Non Metallic
Yes
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
All-Leather Upper
No
Color
Blue
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Oily
1
Toe Cap Material
Composite
Ninety-Degree Heel
Yes
Outsole Material
Rubber
Maximum Heat Rating
248 Degrees F
Non-Marking Sole
Yes
Heel Definition
Defined Heel
Insulated
No
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Electrical Hazard Rated
Yes
Static Dissipative
No
Oil-Resisting Sole
Yes
Gender
Men's
Style Number
TB0A5Z3U484
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Construction
Cemented
ASTM Standards Met
Electrical Hazard (EH)
Toe Shape
Round
Midsole Technology
Anti-Fatigue
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Metal Chip-Resisting Sole
Yes
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Closure
Lace Up
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 13, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.