Men's Athletic Shoe, Blue, 14, TB0A5Z3U484

  • Mfr # TB0A5Z3U48414000M

  • Zoro # G216495123


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1
Outsole Material
Rubber
Toe Shape
Round
Static Dissipative
No
Closure
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z3U48414000M
Zoro #
G216495123
UPC #
194115982815
Country of Origin
Viet Nam

Dimensions

Size
14
Width
M
Overall Height
3 in

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Outsole Material
Rubber
Toe Shape
Round
Static Dissipative
No
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Oily
1
Heel Definition
Defined Heel
Color
Blue
Conductive
No
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Style Number
TB0A5Z3U484
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
1
Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue
Liner Material
Mesh
Liner Technology
Moisture Wicking
Removable Insole
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Construction
Cemented
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Waterproof
No
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily
1
Shank Material
Fiberglass
Metatarsal Guard
No
For Outdoor Traction
Yes
Maximum Heat Rating
248 Degrees F
Wide Toe Cap
No
Insulated
No
Oil-Resisting Sole
Yes
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 14, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.