Men's Athletic Shoe, Blue, 15, TB0A5Z3U484

  • Mfr # TB0A5Z3U48415000W

  • Zoro # G016494777


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Width
W
Insulated
No
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z3U48415000W
Zoro #
G016494777
UPC #
194115983744
Country of Origin
Viet Nam

Dimensions

Width
W
Overall Height
3 in
Size
15

Details

Electrical Hazard Rated
Yes
Insulated
No
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Construction
Cemented
Item
Athletic Shoe
Removable Insole
Yes
Liner Technology
Moisture Wicking
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Color
Blue
Oil-Resisting Sole
Yes
Static Dissipative
No
Liner Material
Mesh
Toe Cap Material
Composite
Insole Material
Polyurethane
Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Non-Marking Sole
Yes
Heel Definition
Defined Heel
Metatarsal Guard
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Non Metallic Upper
Yes
Conductive
No
Gender
Men's
Midsole Material
EVA
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Oily
1
For Outdoor Traction
Yes
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily
1
All-Leather Upper
No
Shank Material
Fiberglass
Style Number
TB0A5Z3U484
Style Family
Athletic Shoe
Waterproof
No
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 15, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.