Men's Athletic Shoe, Gray/Orange, 14, TB0A2B6X065

  • Mfr # TB0A2B6X065

  • Zoro # G609984548


product price: $119.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Gray/Orange
Size
14
Style Number
TB0A2B6X065
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A2B6X065
Zoro #
G609984548
UPC #
196009181021
Country of Origin
Cambodia

Dimensions

Size
14
Width
W
Size (PRINT)
14

Details

Item
Athletic Shoe
Gender
Men's
Color
Gray/Orange
Style Number
TB0A2B6X065
Waterproof
No
Puncture-Resistant Sole (PRINT)
No
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Static Dissipative
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Insulated
No
Upper Material
Fabric
Insole Material
Polyurethane
Heel Definition
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Chemical Resisting Sole
Yes
Liner Material (PRINT)
Mesh
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Conductive
No
Midsole Material
Foam
Midsole Material (PRINT)
Foam
Gender (PRINT)
Men's
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Wide Toe Cap
No
Insole Material (PRINT)
Polyurethane
Construction
Cemented
Non Metallic Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Anti-Fatigue
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Puncture Resistant Insole
No
Outsole Technology
Timberland PRO(R) FLEX
Liner Material
Mesh
Outsole Material (PRINT)
Rubber
Toe Shape
Round
Oil Resisting Sole
Yes
Outsole Technology (PRINT)
Timberland PRO(R) FLEX
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard
No
For Outdoor Traction
Yes
Upper Material (PRINT)
Fabric
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.