Men's Athletic Shoe, Grey, 10 1/2, TB0A5Z2B065

  • Mfr # TB0A5Z2B06510500W

  • Zoro # G116495124


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Oily
1
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06510500W
Zoro #
G116495124
UPC #
194115970768
Country of Origin
Viet Nam

Dimensions

Width
W
Overall Height
3 in
Size
10 1/2

Details

Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Oily
1
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
1
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Static Dissipative
No
Liner Material
Mesh
Gender
Men's
Wide Toe Cap
No
Insole Material
Polyurethane
Non Metallic Upper
Yes
Shank Material
Fiberglass
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
1
Insulated
No
Style Number
TB0A5Z2B065
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Construction
Cemented
Ninety-Degree Heel
Yes
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Item
Athletic Shoe
All-Leather Upper
No
Removable Insole
Yes
Color
Grey
Heel Definition
Defined Heel
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Maximum Heat Rating
248 Degrees F
Completely Non Metallic
Yes
Waterproof
No
Conductive
No
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
ASTM Standards Met
Electrical Hazard (EH)
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 10 1/2, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.