Men's Athletic Shoe, Grey, 10, TB0A5Z2B065

  • Mfr # TB0A5Z2B06510000W

  • Zoro # G516495120


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Style Family
Athletic Shoe
Size
10
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06510000W
Zoro #
G516495120
UPC #
194115970423
Country of Origin
Viet Nam

Dimensions

Size
10
Width
W
Overall Height
3 in

Details

Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Liner Technology
Moisture Wicking
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Midsole Material
EVA
Wide Toe Cap
No
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Closure
Lace Up
Waterproof
No
Completely Non Metallic
Yes
Insulated
No
All-Leather Upper
No
ASTM Standards Met
Electrical Hazard (EH)
Color
Grey
Slip-Resistance Value - SATRA Forefoot - Dry
1
Static Dissipative
No
Construction
Cemented
Style Number
TB0A5Z2B065
Slip-Resistance Value - SATRA Heel - Dry
1
Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue
Shank Material
Fiberglass
Non-Marking Sole
Yes
Item
Athletic Shoe
Toe Shape
Round
Heel Definition
Defined Heel
Removable Insole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Liner Material
Mesh
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Gender
Men's
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Maximum Heat Rating
248 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 10, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.