Men's Athletic Shoe, Grey, 13, TB0A5Z2B065

  • Mfr # TB0A5Z2B06513000M

  • Zoro # G216495031


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06513000M
Zoro #
G216495031
UPC #
194115966846
Country of Origin
Viet Nam

Dimensions

Width
M
Size
13
Overall Height
3 in

Details

Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
Waterproof
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
1
Closure
Lace Up
For Outdoor Traction
Yes
Midsole Technology
Anti-Fatigue
Completely Non Metallic
Yes
Wide Toe Cap
No
Toe Cap Material
Composite
ASTM Standards Met
Electrical Hazard (EH)
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Liner Material
Mesh
Static Dissipative
No
Electrical Hazard Rated
Yes
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Dry
1
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Gender
Men's
All-Leather Upper
No
Non Metallic Upper
Yes
Insole Material
Polyurethane
Metatarsal Guard
No
Color
Grey
Removable Insole
Yes
Item
Athletic Shoe
Style Family
Athletic Shoe
Style Number
TB0A5Z2B065
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Conductive
No
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily
1
Construction
Cemented

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 13, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.