Men's Athletic Shoe, Grey, 13, TB0A5Z2B065

  • Mfr # TB0A5Z2B06513000W

  • Zoro # G616494801


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Fiberglass
Gender
Men's
For Outdoor Traction
Yes
Outsole Material
Rubber
Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z2B06513000W
Zoro #
G616494801
UPC #
194115972120
Country of Origin
Viet Nam

Dimensions

Width
W
Size
13
Overall Height
3 in

Details

Shank Material
Fiberglass
Gender
Men's
For Outdoor Traction
Yes
Outsole Material
Rubber
All-Leather Upper
No
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Item
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Insulated
No
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
Conductive
No
Liner Material
Mesh
Waterproof
No
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Cap Material
Composite
Static Dissipative
No
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily
1
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Removable Insole
Yes
Metatarsal Guard
No
Style Number
TB0A5Z2B065
Wide Toe Cap
No
Toe Shape
Round
Color
Grey
Insole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 13, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.