Men's Athletic Shoe, Grey, 14, TB0A5Z2B065

  • Mfr # TB0A5Z2B06514000M

  • Zoro # G616494887


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06514000M
Zoro #
G616494887
UPC #
194115967249
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
M
Size
14

Details

Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily
1
Ninety-Degree Heel
Yes
Waterproof
No
Oil-Resisting Sole
Yes
Closure
Lace Up
Liner Material
Mesh
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Style Number
TB0A5Z2B065
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Toe Shape
Round
Metatarsal Guard
No
Midsole Technology
Anti-Fatigue
Heel Definition
Defined Heel
Style Family
Athletic Shoe
Midsole Material
EVA
Toe Cap Material
Composite
Removable Insole
Yes
Insulated
No
For Outdoor Traction
Yes
Static Dissipative
No
Outsole Material
Rubber
Construction
Cemented
Non-Marking Sole
Yes
Color
Grey
Conductive
No
Maximum Heat Rating
248 Degrees F
Gender
Men's
Shank Material
Fiberglass
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 14, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.