Men's Athletic Shoe, Grey, 14, TB0A5Z2B065

  • Mfr # TB0A5Z2B06514000W

  • Zoro # G216494744


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily
1
Completely Non Metallic
Yes
Liner Material
Mesh
Oil-Resisting Sole
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z2B06514000W
Zoro #
G216494744
UPC #
194115972434
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
14
Width
W

Details

Slip-Resistance Value - SATRA Forefoot - Oily
1
Completely Non Metallic
Yes
Liner Material
Mesh
Oil-Resisting Sole
Yes
Gender
Men's
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
1
Shank Material
Fiberglass
Item
Athletic Shoe
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Dry
1
Construction
Cemented
Electrical Hazard Rated
Yes
Color
Grey
Style Number
TB0A5Z2B065
Conductive
No
Style Family
Athletic Shoe
Ninety-Degree Heel
Yes
Closure
Lace Up
ASTM Standards Met
Electrical Hazard (EH)
Insulated
No
Insole Material
Polyurethane
Toe Shape
Round
Maximum Heat Rating
248 Degrees F
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Heel - Oily
1
Metatarsal Guard
No
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Heel Definition
Defined Heel
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
No
Removable Insole
Yes
Non Metallic Upper
Yes
Midsole Material
EVA
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Waterproof
No
Liner Technology
Moisture Wicking

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 14, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.