Men's Athletic Shoe, Grey, 15, TB0A5Z2B065

  • Mfr # TB0A5Z2B06515000M

  • Zoro # G116495049


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Toe Cap Material
Composite
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Shank Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z2B06515000M
Zoro #
G116495049
UPC #
194115967645
Country of Origin
Viet Nam

Dimensions

Size
15
Overall Height
3 in
Width
M

Details

All-Leather Upper
No
Toe Cap Material
Composite
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Shank Material
Fiberglass
Heel Definition
Defined Heel
Toe Shape
Round
Style Number
TB0A5Z2B065
Closure
Lace Up
Liner Material
Mesh
Insulated
No
Item
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1
Color
Grey
Gender
Men's
For Outdoor Traction
Yes
Midsole Material
EVA
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Oily
1
Chemical-Resisting Sole
Yes
Conductive
No
Style Family
Athletic Shoe
Wide Toe Cap
No
Puncture-Resistant Sole
No
Waterproof
No
Midsole Technology
Anti-Fatigue
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Heel - Dry
1
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Removable Insole
Yes
Metatarsal Guard
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily
1
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Static Dissipative
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 15, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.