Men's Athletic Shoe, Nylon Upper, Polyurethane Outsole, Black, 10

  • Mfr # TB1A176A001

  • Zoro # G911219758


product price: $109.95
/pr
Free Shipping & Returns

Key Features

Size
10
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A176A001
Zoro #
G911219758
UPC #
197064692361
Country of Origin
Cambodia

Dimensions

Size
10
Width
M
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Nylon
Color
Black
Non-Marking Sole
Yes
Liner Material
Mesh
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Style Number
TB1A176A
Construction
Cemented
Completely Non Metallic
No
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Toe Cap Material
Alloy
Midsole Material
Polyurethane
Static Dissipative
No
Wide Toe Cap
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Non Metallic Upper
Yes
All-Leather Upper
No
Maximum Heat Rating
248 Degrees F
Heel Definition
Flat Heel
For Outdoor Traction
No
Removable Insole
Yes
Insole Technology
Removable
Toe Shape
Round
Insulated
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB1A176A, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.