Men's Athletic Shoe, Nylon Upper, Polyurethane Outsole, Black, 9 1/2

  • Mfr # TB1A176A001

  • Zoro # G511219745


product price: $109.95
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A176A001
Zoro #
G511219745
UPC #
197064692088
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
W
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Nylon
Color
Black
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Style Number
TB1A176A
Construction
Cemented
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
No
All-Leather Upper
No
Static Dissipative
No
For Outdoor Traction
No
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Midsole Material
Polyurethane
Oil-Resisting Sole
Yes
Liner Material
Mesh
Non Metallic Upper
Yes
Closure
Lace Up
Item
Athletic Shoe
Insole Technology
Removable
Conductive
No
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Shank Material
Fiberglass
Toe Cap Material
Alloy
Insulated
No
Ninety-Degree Heel
No
Wide Toe Cap
No
Puncture-Resistant Sole
No
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB1A176A, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.