Men's Athletic Shoe, Nylon Upper, Polyurethane Outsole, Black/Blue, 7 1/2

  • Mfr # TB1A1HRU001

  • Zoro # G110936760


product price: $98.95
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1HRU001
Zoro #
G110936760
UPC #
197064520305
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Size (PRINT)
7 1/2
Width
M
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Nylon
Color
Black/Blue
Toe Shape
Round
Wide Toe Cap
No
Style Number
TB1AIHRU
Upper Material (PRINT)
Nylon
Conductive
No
Insulated
No
Non Metallic Upper
Yes
Completely Non Metallic
No
Closure
Lace Up
Shank Material
Fiberglass
Removable Insole
Yes
Style Family
Athletic Shoe
For Outdoor Traction
No
Liner Material
Mesh
Gender (PRINT)
Men's
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Construction
Cemented
Maximum Heat Rating (PRINT)
248 Degrees F
Midsole Material
Polyurethane
Metatarsal Guard (PRINT)
No
Toe Cap Material
Alloy
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Non-Marking Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Item
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Removable
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7 1/2, Static Dissipative No, Style Number TB1AIHRU, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.