Men's Athletic Shoe, Nylon Upper, Polyurethane Outsole, Gray, 10 1/2

  • Mfr # TB1A1GT9065

  • Zoro # G810869900


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Size
10 1/2
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1GT9065
Zoro #
G810869900
UPC #
197064649655
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Size (PRINT)
10 1/2
Width
M
Overall Height
4 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Nylon
Color
Gray
Toe Shape
Round
Style Number
TB1A1GT9065
Removable Insole
Yes
Conductive
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Wide Toe Cap
No
Liner Material
Mesh
Gender (PRINT)
Men's
Closure
Lace Up
Heel Definition
Defined Heel
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Static Dissipative
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
All-Leather Upper
No
Toe Cap Material
Alloy
Upper Material (PRINT)
Nylon
Insulated
No
Style Family
Athletic Shoe
Non Metallic Upper
No
Item
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
For Outdoor Traction
No
Metal Chip-Resisting Sole
No
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Slip-Resistance Value - Mark II - Dry
0.48
Insole Technology
Outlast(R) Adaptive Comfort Footbed
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
Yes
Insole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 10 1/2, Static Dissipative Yes, Style Number TB1A1GT9065, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.