Zoro Homepage

Men's Athletic Shoe, Nylon Upper, Polyurethane Outsole, Gray, 11

  • Mfr # TB1A1GT9065

  • Zoro # G210869999


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Size
11
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1GT9065
Zoro #
G210869999
UPC #
197064650019
Country of Origin
Viet Nam

Dimensions

Size
11
Size (PRINT)
11
Width
M
Overall Height
4 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Nylon
Color
Gray
Style Number
TB1A1GT9065
Item
Athletic Shoe
Completely Non Metallic
No
Construction
Cemented
Static Dissipative
Yes
Removable Insole
Yes
Non-Marking Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
248 Degrees F
Heel Definition
Defined Heel
Non Metallic Upper
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
For Outdoor Traction
No
Insulated
No
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Alloy
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Wide Toe Cap
No
Upper Material (PRINT)
Nylon
Liner Material
Mesh
Conductive
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Maximum Heat Rating
248 Degrees F
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.48
Ninety-Degree Heel
Yes
Insole Technology
Outlast(R) Adaptive Comfort Footbed
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 11, Static Dissipative Yes, Style Number TB1A1GT9065, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.