Men's Athletic Shoe, Nylon Upper, Polyurethane Outsole, Gray, 13

  • Mfr # TB1A1GT9065

  • Zoro # G010869892


product price:  $101.99
/pr
Free Shipping & Returns

Key Features

Size
13
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1GT9065
Zoro #
G010869892
UPC #
197064650392
Country of Origin
Viet Nam

Dimensions

Size
13
Width
M
Size (PRINT)
13
Overall Height
4 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Nylon
Color
Gray
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insulated
No
Removable Insole
Yes
Toe Shape
Round
Completely Non Metallic
No
Gender (PRINT)
Men's
Conductive
No
All-Leather Upper
No
Style Family
Athletic Shoe
Liner Material
Mesh
Upper Material (PRINT)
Nylon
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Wide Toe Cap
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Static Dissipative
Yes
Heel Definition
Defined Heel
Construction
Cemented
Non-Marking Sole
Yes
For Outdoor Traction
No
Non Metallic Upper
No
Style Number
TB1A1GT9065
Item
Athletic Shoe
Toe Cap Material
Alloy
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Slip-Resistance Value - Mark II - Dry
0.48
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
Yes
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Insole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 13, Static Dissipative Yes, Style Number TB1A1GT9065, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.