Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Nylon Upper, Polyurethane Outsole, Gray, 14

  • Mfr # TB1A1GT9065

  • Zoro # G310869981


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Size
14
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1GT9065
Zoro #
G310869981
UPC #
197064650682
Country of Origin
Viet Nam

Dimensions

Size
14
Width
W
Size (PRINT)
14
Overall Height
4 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Nylon
Color
Gray
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material
Mesh
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
For Outdoor Traction
No
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole (PRINT)
No
Conductive
No
Metatarsal Guard (PRINT)
No
Removable Insole
Yes
Closure
Lace Up
Maximum Heat Rating (PRINT)
248 Degrees F
Upper Material (PRINT)
Nylon
Style Number
TB1A1GT9065
Heel Definition
Defined Heel
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
Yes
Item
Athletic Shoe
Toe Shape
Round
Insulated
No
Wide Toe Cap
No
Toe Cap Material
Alloy
Chemical-Resisting Sole (PRINT)
Yes
Non Metallic Upper
No
Static Dissipative
Yes
Construction
Cemented
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.48
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
Insole Technology
Outlast(R) Adaptive Comfort Footbed

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 14, Static Dissipative Yes, Style Number TB1A1GT9065, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.