Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Nylon Upper, Polyurethane Outsole, Gray, 7 1/2

  • Mfr # TB1A1GT9065

  • Zoro # G310870109


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1GT9065
Zoro #
G310870109
UPC #
197064648115
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Size (PRINT)
7 1/2
Width
M
Overall Height
4 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Nylon
Color
Gray
All-Leather Upper
No
Toe Cap Material
Alloy
Insulated
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Wide Toe Cap
No
Style Number
TB1A1GT9065
Non Metallic Upper
No
Item
Athletic Shoe
Liner Material
Mesh
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Conductive
No
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
For Outdoor Traction
No
Construction
Cemented
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Static Dissipative
Yes
Removable Insole
Yes
Toe Shape
Round
Maximum Heat Rating (PRINT)
248 Degrees F
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
Yes
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Slip-Resistance Value - Mark II - Dry
0.48

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative Yes, Style Number TB1A1GT9065, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.