Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Nylon Upper, Polyurethane Outsole, Gray, 9 1/2

  • Mfr # TB1A1GT9065

  • Zoro # G410869843


product price: $98.89
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1GT9065
Zoro #
G410869843
UPC #
197064649273
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
M
Size (PRINT)
9 1/2
Overall Height
4 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Nylon
Color
Gray
Gender (PRINT)
Men's
All-Leather Upper
No
Heel Definition
Defined Heel
Style Number
TB1A1GT9065
Non-Marking Sole
Yes
Toe Cap Material
Alloy
Toe Shape
Round
Completely Non Metallic
No
Maximum Heat Rating (PRINT)
248 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Wide Toe Cap
No
Static Dissipative
Yes
Conductive
No
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material
Mesh
Metatarsal Guard (PRINT)
No
Insulated
No
Removable Insole
Yes
Upper Material (PRINT)
Nylon
Non Metallic Upper
No
Chemical-Resisting Sole (PRINT)
Yes
Item
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
For Outdoor Traction
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Slip-Resistance Value - Mark II - Dry
0.48
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
Yes
Insole Technology
Outlast(R) Adaptive Comfort Footbed

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative Yes, Style Number TB1A1GT9065, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.