Men's Athletic Shoe, Synthetic Leather Upper, Polyurethane Outsole, Black, 11 1/2

  • Mfr # TB1A16NN001

  • Zoro # G910869862


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A16NN001
Zoro #
G910869862
UPC #
197064722303
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Width
M
Size (PRINT)
11 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Leather
Color
Black
Style Number
TB1A16NN
Closure
Lace Up
Conductive
No
Non Metallic Upper
Yes
Wide Toe Cap
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Synthetic Fabric
Shank Material
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Toe Cap Material
Alloy
Style Family
Athletic Shoe
All-Leather Upper
No
Midsole Material
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Construction
Cemented
Non-Marking Sole
Yes
For Outdoor Traction
No
Liner Material
Mesh
Removable Insole
Yes
Insulated
No
Heel Definition
Defined Heel
Item
Athletic Shoe
Completely Non Metallic
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Toe Shape
Round
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Better
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Slip-Resistance Value - Mark II - Dry
0.48

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative Yes, Style Number TB1A16NN, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.