Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Synthetic Leather Upper, Polyurethane Outsole, Black, 7

  • Mfr # TB1A16NN001

  • Zoro # G810869986


product price: $103.99
/pr
Free Shipping & Returns

Key Features

Size
7
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A16NN001
Zoro #
G810869986
UPC #
197064719679
Country of Origin
Cambodia

Dimensions

Size
7
Width
W
Size (PRINT)
7
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Leather
Color
Black
Midsole Material
Rubber
Toe Shape
Round
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric
Metatarsal Guard (PRINT)
No
Shank Material
Fiberglass
All-Leather Upper
No
For Outdoor Traction
No
Metal Chip-Resisting Sole (PRINT)
Yes
Item
Athletic Shoe
Gender (PRINT)
Men's
Wide Toe Cap
No
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Completely Non Metallic
No
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Insulated
No
Maximum Heat Rating (PRINT)
248 Degrees F
Conductive
No
Toe Cap Material
Alloy
Oil-Resisting Sole (PRINT)
Yes
Static Dissipative
Yes
Heel Definition
Defined Heel
Liner Material
Mesh
Puncture-Resistant Sole (PRINT)
No
Non-Marking Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Closure
Lace Up
Construction
Cemented
Style Number
TB1A16NN
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Ninety-Degree Heel
Yes
Slip-Resistance Value - Mark II - Dry
0.48
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number TB1A16NN, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.