Zoro Homepage

Men's Base Plate Blended SS Pocket T, 29% Polyester, 71% Cotton, Pullover, Orange, XL

  • Mfr # TB0A1HNSD67

  • Zoro # G2506897


product price: $16.49
/ea

Key Features

Material
29% Polyester, 71% Cotton
Color
Orange
Fits Chest Size
46 in to 48 in
Standards
ANSI/ISEA 107
Length
28 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A1HNSD67
Zoro #
G2506897
UPC #
190541782548
Country of Origin
Guatemala

Dimensions

Size
XL
Fits Chest Size
46 in to 48 in
Length
28 1/4 in
Sleeve Length
36 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in

Details

Item
Base Plate Blended SS Pocket T
Material
29% Polyester, 71% Cotton
Color
Orange
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
Style
T-Shirt
Fabric Weight
5.9 oz
Closure Type
Pullover
Gender
Men's
Front Closure Type
Pull-Over

Description

XL,Base Plate Blended SS Pocket T, Gender Men's, Style T-Shirt, Material 29 Percent Polyester, 71 Percent Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Orange, Sleeve Length 36 in, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 28 1/4 in, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products