Zoro Homepage

Men's Base Plate Blended SS Pocket T, Polyester, Pullover, Navy, M

  • Mfr # TB0A1HRV440

  • Zoro # G2493752


product price: $22.89
/ea

Key Features

Size
M
Material
Polyester
Color
Navy
Fits Chest Size
38 in to 40 in
Length
28 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A1HRV440
Zoro #
G2493752
UPC #
192364773048
Country of Origin
Guatemala

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Length
28 1/4 in
Sleeve Length
34 in to 35 in
Minimum Chest Size
38 in
Maximum Neck Size
15 1/2 in
Minimum Neck Size
15 in
Maximum Chest Size
40 in

Description

Medium,Base Plate LS T-Shirt w/Logo, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Fit Original Fit, Color Navy, Sleeve Type Long, Sleeve Length 34 in to 35 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 28 1/4 in, Cleaning and Care Instructions Machine Wash, Collar Style Rib Knit, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.