Men's Chelsea Boot, Black, 11, TB1A2P3R001

  • Mfr # TB1A2P3R001

  • Zoro # G711774679


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Leather
Outsole Material
TPU
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2P3R001
Zoro #
G711774679
UPC #
197064851324
Country of Origin
Viet Nam

Dimensions

Size
11
Width
W

Details

Item
Chelsea Boot
Color
Black
Upper Material
Leather
Outsole Material
TPU
Waterproof
Yes
Insulated
No
Style Number
TB1A2P3R001
Liner Material
Mesh
Shank Material
Fiberglass
Gender
Men's
Midsole Material
Polyurethane
Style Family
Chelsea Boot
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Static Dissipative
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Non Metallic Upper
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Anti-Fatigue
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Conductive
No
Metatarsal Guard
No
Closure
Slip On
Toe Shape
Round
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Toe Cap Material
Composite
Construction
Direct Attached
Maximum Heat Rating
248 Degrees F
Heel Definition
Defined Heel

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Slip On, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB1A2P3R001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.