Men's Chelsea Boot, Black, 14, TB1A2P3R001

  • Mfr # TB1A2P3R001

  • Zoro # G011774669


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Leather
Outsole Material
TPU
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A2P3R001
Zoro #
G011774669
UPC #
197064851393
Country of Origin
Viet Nam

Dimensions

Size
14
Width
M

Details

Item
Chelsea Boot
Color
Black
Upper Material
Leather
Outsole Material
TPU
Waterproof
Yes
Insulated
No
Style Number
TB1A2P3R001
Liner Material
Mesh
Gender
Men's
Midsole Material
Polyurethane
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
All-Leather Upper
Yes
Construction
Direct Attached
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Closure
Slip On
Maximum Heat Rating
248 Degrees F
Non Metallic Upper
Yes
Insole Technology
Anti-Fatigue
For Outdoor Traction
Yes
Heel Definition
Defined Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
Yes
Style Family
Chelsea Boot
Toe Shape
Round
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Metatarsal Guard
No
Wide Toe Cap
No

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Slip On, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB1A2P3R001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.