Men's Chelsea Boot, Black, 7, TB1A2P3R001

  • Mfr # TB1A2P3R001

  • Zoro # G711774631


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Leather
Outsole Material
TPU
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2P3R001
Zoro #
G711774631
UPC #
197064850051
Country of Origin
Viet Nam

Dimensions

Size
7
Width
W

Details

Item
Chelsea Boot
Color
Black
Upper Material
Leather
Outsole Material
TPU
Waterproof
Yes
Insulated
No
Style Number
TB1A2P3R001
Shank Material
Fiberglass
Midsole Material
Polyurethane
Gender
Men's
Liner Material
Mesh
Heel Definition
Defined Heel
Construction
Direct Attached
Maximum Heat Rating
248 Degrees F
Style Family
Chelsea Boot
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Closure
Slip On
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Anti-Fatigue
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Wide Toe Cap
No
Toe Shape
Round
All-Leather Upper
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Non Metallic Upper
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Static Dissipative
No

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Slip On, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB1A2P3R001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.