Men's Chelsea Boot, Black, 9 1/2, TB1A2P3R001

  • Mfr # TB1A2P3R001

  • Zoro # G111774644


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Leather
Outsole Material
TPU
Waterproof
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2P3R001
Zoro #
G111774644
UPC #
197064851058
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
W

Details

Item
Chelsea Boot
Color
Black
Upper Material
Leather
Outsole Material
TPU
Waterproof
Yes
Insulated
No
Style Number
TB1A2P3R001
Gender
Men's
Liner Material
Mesh
Midsole Material
Polyurethane
Shank Material
Fiberglass
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Construction
Direct Attached
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Non-Marking Sole
Yes
Style Family
Chelsea Boot
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Metatarsal Guard
No
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Static Dissipative
No
All-Leather Upper
Yes
Maximum Heat Rating
248 Degrees F
Wide Toe Cap
No
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Closure
Slip On
Conductive
No
Insole Technology
Anti-Fatigue
Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Slip On, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB1A2P3R001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.