Men's Composite Toe 6-Inch Work Boot, Black, 15, M, TB150507

  • Mfr # TB150507001

  • Zoro # G510870114


product price: $129.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
M
Style Number
TB150507
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB150507001
Zoro #
G510870114
UPC #
197064508761
Country of Origin
Bangladesh

Dimensions

Size
15
Footwear Width
M
Size (PRINT)
15
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
TB150507
Waterproof
No
Outsole Material
Rubber
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material
Leather
Insole Material
Polyurethane
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Insulated
No
Completely Non Metallic
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material
Mesh
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Toe Cap Material
Composite
Static Dissipative
No
Shank Material
Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard
No
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Removable Insole
Yes
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
570 Degrees F
Liner Technology
Antimicrobial
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Contoured Footbed, OrthoLite(R), Removable

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB150507, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.