Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe 6-Inch Work Boot, Brown, 10, W, A1I4H

  • Mfr # TB1A1I4H214

  • Zoro # G311265737


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A1I4H
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1I4H214
Zoro #
G311265737
UPC #
197064521166
Country of Origin
Bangladesh

Dimensions

Size
10
Footwear Width
W
Width
W

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A1I4H
Waterproof
Yes
Heel Definition
Defined Heel
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
6-Inch Work Boot
Construction
Direct Attached
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Closure
Lace Up with Dual-Purpose Hook
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Conductive
No
Maximum Heat Rating
572 Degrees F
Insulated
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number A1I4H, Toe Cap Material Composite, Insulated No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.