Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe 6-Inch Work Boot, Brown, 12, M, TB192635

  • Mfr # TB192615214

  • Zoro # G211219823


product price: $199.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
12
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB192615214
Zoro #
G211219823
UPC #
197064518036
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
M
Overall Height
6 in
Width
M

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB192635
Waterproof
Yes
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Liner Material
Nylon
Non-Marking Sole
Yes
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Upper Material
Leather
Oil-Resisting Sole
Yes
Outsole Material
TPU
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Insulated
No
Conductive
No
All-Leather Upper
Yes
Shank Material
Fiberglass
Wide Toe Cap
Yes
Slip-Resistance Value - Mark II - Dry
0.62
Manufacturer-Suggested Sole Slip Rating
Best
Static Dissipative
No
Insole Material
Polyurethane
Closure
Lace Up
Construction
Welted
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard
No
Style Family
6-Inch Work Boot
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Wet
0.56
Completely Non Metallic
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Cushioned Footed, Removable, Smartmask(R)
Removable Insole
Yes
Non Metallic Upper
No
Midsole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB192635, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.