Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe 6-Inch Work Boot, Brown, 12, W, TB192636

  • Mfr # TB192615214

  • Zoro # G011219795


product price: $199.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
12
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB192615214
Zoro #
G011219795
UPC #
197064518173
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
W
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB192636
Waterproof
Yes
Shank Material
Fiberglass
Insole Technology
Cushioned Footed, Removable, Smartmask(R)
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Removable Insole
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.56
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Upper Material
Leather
Oil-Resisting Sole
Yes
Conductive
No
Chemical-Resisting Sole
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Wide Toe Cap
Yes
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Non Metallic Upper
No
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.62
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Insulated
No
Outsole Material
TPU
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Liner Material
Nylon

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB192636, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.