Men's Composite Toe 6-Inch Work Boot, Brown, 13, W, TB192638

  • Mfr # TB192615214

  • Zoro # G211219847


product price: $199.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
13
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB192615214
Zoro #
G211219847
UPC #
197064518579
Country of Origin
Bangladesh

Dimensions

Size
13
Footwear Width
W
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB192638
Waterproof
Yes
All-Leather Upper
Yes
Removable Insole
Yes
Outsole Material
TPU
Static Dissipative
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Slip-Resistance Value - Mark II - Wet
0.56
Toe Cap Material
Composite
Conductive
No
Liner Material
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
Yes
Midsole Material
Polyurethane
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Completely Non Metallic
No
Metal Chip-Resisting Sole
Yes
Construction
Welted
Upper Material
Leather
Non Metallic Upper
No
Maximum Heat Rating
248 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.62
Insole Technology
Cushioned Footed, Removable, Smartmask(R)
Shank Material
Fiberglass
Non-Marking Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB192638, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.