Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe 6-Inch Work Boot, Brown, 14, W, TB192640

  • Mfr # TB192615214

  • Zoro # G011219832


product price: $199.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
14
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB192615214
Zoro #
G011219832
UPC #
197064519026
Country of Origin
Bangladesh

Dimensions

Size
14
Footwear Width
W
Overall Height
6 in
Width
W

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB192640
Waterproof
Yes
Non Metallic Upper
No
Non-Marking Sole
Yes
Insole Technology
Cushioned Footed, Removable, Smartmask(R)
Closure
Lace Up
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.62
Completely Non Metallic
No
Insulated
No
Maximum Heat Rating
248 Degrees F
Wide Toe Cap
Yes
Construction
Welted
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Liner Material
Nylon
Outsole Material
TPU
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Fiberglass
Slip-Resistance Value - Mark II - Wet
0.56
Upper Material
Leather
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
For Outdoor Traction
Yes
Removable Insole
Yes
Puncture-Resistant Sole
No
Static Dissipative
No
Toe Cap Material
Composite
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Conductive
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB192640, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.