Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe 6-Inch Work Boot, Brown, 15, W, TB1A1HQL

  • Mfr # TB1A1HQL214

  • Zoro # G111219718


product price: $179.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
W
Style Number
TB1A1HQL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1HQL214
Zoro #
G111219718
UPC #
197064522125
Country of Origin
Bangladesh

Dimensions

Size
15
Footwear Width
W
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB1A1HQL
Waterproof
Yes
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Insulated
No
For Outdoor Traction
Yes
Maximum Heat Rating
572 Degrees F
Non-Marking Sole
Yes
Static Dissipative
No
Metatarsal Guard
No
Puncture-Resistant Sole
No
Construction
Direct Attached
Closure
Lace Up
Outsole Material
Rubber
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Manufacturer-Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Removable Insole
Yes
Completely Non Metallic
No
Shank Material
Fiberglass
Metal Chip-Resisting Sole
Yes
Insole Technology
Removable
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Toe Shape
Round
Liner Material
Mesh
Conductive
No
All-Leather Upper
Yes
Midsole Material
Polyurethane
Style Family
6-Inch Work Boot
Upper Material
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB1A1HQL, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.