Men's Composite Toe 6-Inch Work Boot, Brown, 9, W, TB192624

  • Mfr # TB192615214

  • Zoro # G111219817


product price: $199.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
9
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB192615214
Zoro #
G111219817
UPC #
197064516131
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
W
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
TB192624
Waterproof
Yes
Toe Cap Material
Composite
Insulated
No
Insole Technology
Cushioned Footed, Removable, Smartmask(R)
Metal Chip-Resisting Sole
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Outsole Material
TPU
Shank Material
Fiberglass
All-Leather Upper
Yes
Upper Material
Leather
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Slip-Resistance Value - Mark II - Wet
0.56
Wide Toe Cap
Yes
Maximum Heat Rating
248 Degrees F
Conductive
No
Insole Material
Polyurethane
Metatarsal Guard
No
Construction
Welted
Non Metallic Upper
No
Slip-Resistance Value - Mark II - Dry
0.62
Chemical-Resisting Sole
Yes
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Heel Definition
Defined Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Nylon
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Closure
Lace Up
Oil-Resisting Sole
Yes
Removable Insole
Yes
Static Dissipative
No
Style Family
6-Inch Work Boot
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB192624, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.