Zoro Homepage

Men's Composite Toe 8-Inch Work Boot, Brown, 7 1/2, M, 89646

  • Mfr # TB189646214

  • Zoro # G111265623


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
89646
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB189646214
Zoro #
G111265623
UPC #
197064514526
Country of Origin
Bangladesh

Dimensions

Width
M
Size
7 1/2
Footwear Width
M
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
89646
Waterproof
Yes
Outsole Material
Rubber
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Insulation Weight
200 g
Puncture-Resistant Sole
Yes
Construction
Cemented
Conductive
No
Style Family
8-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Fiberglass
Non Metallic Upper
Yes
Toe Shape
Round
Closure
Lace Up
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Upper Material
Leather
Non-Marking Sole
Yes
Metatarsal Guard
No
Completely Non Metallic
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insulated
Yes
Chemical-Resisting Sole
Yes
Static Dissipative
No
Insole Technology
Removable
Insulation Technology
Thermolite(R)
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number 89646, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 8 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.