Men's Composite Toe Athletic High-Top Shoe, Black, 8, W, TB1A28WF

  • Mfr # TB1A28WF001

  • Zoro # G111219596


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Size
8
Footwear Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A28WF001
Zoro #
G111219596
UPC #
197064738342
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
W
Width
W

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
TB1A28WF
Waterproof
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.84
Metatarsal Guard
No
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily
0.55
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Construction
Cemented
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Conductive
No
Maximum Heat Rating
248 Degrees F
All-Leather Upper
No
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Insole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Dry
1
Outsole Technology
Timberland PRO(R) FLEX
Slip-Resistance Value - Mark II - Wet
0.55
Upper Material
Mesh
Non Metallic Upper
Yes
Removable Insole
Yes
Liner Technology
ReBOTL(TM)
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Midsole Technology
Comfort, Durability, Flexibility, Lightweight
Slip-Resistance Value - SATRA Forefoot - Dry
0.88
Shank Material
Fiberglass
Heel Definition
Flat Heel
Style Family
Athletic High-Top Shoe

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB1A28WF, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.