Men's Composite Toe Athletic Shoe, Black/Orange, 11 1/2, M, TB1A2123

  • Mfr # TB1A2123001

  • Zoro # G011219740


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Orange
Style Number
TB1A2123
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2123001
Zoro #
G011219740
UPC #
197064753796
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Orange
Style Number
TB1A2123
Waterproof
No
Construction
Cemented
Toe Shape
Round
Closure
Lace Up
Insulated
No
Wide Toe Cap
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Heel Definition
Flat Heel
Outsole Technology
Aerocore(TM) Energy System
Static Dissipative
No
Conductive
No
Toe Cap Material
Composite
Metatarsal Guard
No
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Non Metallic Upper
Yes
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Upper Material
Nylon
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Orange, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number TB1A2123001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.