Men's Composite Toe Athletic Shoe, Black/Orange, 11, W, TB1A2123

  • Mfr # TB1A2123001

  • Zoro # G211219731


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Orange
Style Number
TB1A2123
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A2123001
Zoro #
G211219731
UPC #
197064753765
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
W
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Orange
Style Number
TB1A2123
Waterproof
No
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Outsole Material
Polyurethane
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Toe Shape
Round
Toe Cap Material
Composite
For Outdoor Traction
Yes
Wide Toe Cap
No
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes
Upper Material
Nylon
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Conductive
No
Completely Non Metallic
Yes
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Outsole Technology
Aerocore(TM) Energy System

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Orange, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB1A2123001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.