Men's Composite Toe Athletic Shoe, Black/Orange, 7 1/2, W, TB1A2123

  • Mfr # TB1A2123001

  • Zoro # G211219724


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Orange
Style Number
TB1A2123
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A2123001
Zoro #
G211219724
UPC #
197064747870
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
W
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Orange
Style Number
TB1A2123
Waterproof
No
Outsole Material
Polyurethane
Toe Shape
Round
Conductive
No
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Upper Material
Nylon
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Construction
Cemented
Closure
Lace Up
Outsole Technology
Aerocore(TM) Energy System
Electrical Hazard Rated
Yes
Static Dissipative
No
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Insulated
No
For Outdoor Traction
Yes
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Orange, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB1A2123001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.