Men's Composite Toe Athletic Shoe, Gray/Orange, 12, W, TB0A2B6X065

  • Mfr # TB0A2B6X065

  • Zoro # G409984281


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Gray/Orange
Style Number
TB0A2B6X065
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A2B6X065
Zoro #
G409984281
UPC #
196009180864
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
W
Size (PRINT)
12
Width
W

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Gray/Orange
Style Number
TB0A2B6X065
Waterproof
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology
Timberland PRO(R) FLEX
Wide Toe Cap
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Liner Material
Mesh
Midsole Material (PRINT)
Foam
For Outdoor Traction
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Insole Material
Polyurethane
Outsole Technology (PRINT)
Timberland PRO(R) FLEX
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material
Fabric
Metal Chip-Resisting Sole (PRINT)
No
Insulated
No
Construction
Cemented
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Heel Definition
Flat Heel
Metatarsal Guard
No
Non Metallic Upper
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Midsole Material
Foam
Insole Technology
Anti-Fatigue
Toe Cap Material
Composite
Insole Material (PRINT)
Polyurethane
Conductive
No
Static Dissipative
No
Outsole Material (PRINT)
Rubber
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Electrical Hazard Rated
Yes
Gender (PRINT)
Men's
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Upper Material (PRINT)
Fabric
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.