Men's Composite Toe Athletic Shoe, Gray/Orange, 9 1/2, M, TB0A2B6X065
- Mfr # TB0A2B6X065
- Zoro # G509984167
product price:Â
$
119.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Composite
Gender
Men's
Color
Gray/Orange
Style Number
TB0A2B6X065
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB0A2B6X065
- Zoro #
- G509984167
- UPC #
- 196009179080
- Country of Origin
- Bangladesh
Dimensions
- Size
- 9 1/2
- Footwear Width
- M
- Size (PRINT)
- 9 1/2
- Width
- M
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.