Men's Composite Toe Athletic Shoe, Gray/Orange, 9, M, TB0A2B6X065

  • Mfr # TB0A2B6X065

  • Zoro # G409984168


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Gray/Orange
Style Number
TB0A2B6X065
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A2B6X065
Zoro #
G409984168
UPC #
196009178953
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
M
Width
M
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Gray/Orange
Style Number
TB0A2B6X065
Waterproof
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Wide Toe Cap
No
Midsole Material
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Manufacturers Suggested Sole Slip Rating
Best
Insole Technology
Anti-Fatigue
Upper Material
Fabric
Completely Non Metallic
Yes
Closure
Lace Up
Construction
Cemented
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Metal Chip-Resisting Sole (PRINT)
No
For Outdoor Traction
Yes
Insole Material (PRINT)
Polyurethane
Insulated
No
Insole Material
Polyurethane
Outsole Material (PRINT)
Rubber
Conductive
No
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Liner Material (PRINT)
Mesh
Outsole Technology
Timberland PRO(R) FLEX
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Timberland PRO(R) FLEX
Static Dissipative
No
Style Family
Athletic Shoe
Outsole Material
Rubber
Non Metallic Upper
Yes
Liner Material
Mesh
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
248 Degrees F
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Oil-Resisting Sole (PRINT)
Yes
Oil Resisting Sole
Yes
Upper Material (PRINT)
Fabric
All-Leather Upper
No
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.